RELAY,TIME DELAY,4PDT,ON DELAY,14PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,TIME DELAY,4PDT,ON DELAY,14PI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EJN5
  • Mfr. Model # 1EJN5
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Coil Volts 24VDC
  • Contact Amp Rating (Resistive) 3
  • Item Time Delay Relay
  • Max. Time Setting 100 hrs.
  • Base Type Square
  • Contact Form 4PDT
  • Contact Material Silver Alloy
  • Function On Delay
  • Min. Time Setting 0.1 sec.
  • Hz 50/60
  • Pins 14
  • Operating Functions 1
  • Standards E195424
  • Socket 2A584, 1EGP7, 1EGP8, 1EGR1
  • Socket Code G

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list