!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RELAY,TIME DELAY,4PDT,ON DELAY,14PI

RELAY,TIME DELAY,4PDT,ON DELAY,14PI

DAYTON

RELAY,TIME DELAY,4PDT,ON DELAY,14PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RELAY,TIME DELAY,4PDT,ON DELAY,14PI

RELAY,TIME DELAY,4PDT,ON DELAY,14PI

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE1EJN4
  • Mfr. Model # 1EJN4
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item - Relay Single Function Timing Relay
  • Coil Volts 24V AC
  • DC Contact Rating - Relay 3 A @ 28V
  • Number of Pins - Relay 14
  • Contact Form - Relay 4PDT
  • Adjustment Method - Timer Rotary Knob
  • Max. Time Setting - Timer 4 days 4 hr
  • Contact Material Silver Alloy
  • Body Width - Relay 0.80 in
  • Overall Height - Relay 2.55 in
  • Socket 2A584, 1EGP7, 1EGP8, 1EGR1
  • Standards E195424
  • Function - Timing Relay On Delay
  • AC Contact Rating - Relay 3 A @ 240V
  • Base Type - Plug In Relay Square
  • Mounting - Relay Plug-In
  • Power Consumption - Relay 1.7 VA
  • Min. Time Setting - Timer 0.10 sec
  • Status Indicator LED
  • Body Height - Relay 2.30 in
  • Body Depth - Relay 1.00 in
  • Electrical Connection Socket
  • Hz - Electrical 50 Hz, 60 Hz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list