Skip Content
RELAY,TIME DELAY,4PDT,ON DELAY,14PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,TIME DELAY,4PDT,ON DELAY,14PI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EJN3
  • Mfr. Model # 1EJN3
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Coil Volts 230VAC
  • Base Type Square
  • Max. Time Setting 100 hrs.
  • Contact Amp Rating (Resistive) 3
  • Item Time Delay Relay
  • Contact Form 4PDT
  • Contact Material Silver Alloy
  • Function On Delay
  • Operating Functions 1
  • Min. Time Setting 0.1 sec.
  • Hz 50/60
  • Standards E195424
  • Pins 14
  • Socket 2A584, 1EGP7, 1EGP8, 1EGR1
  • Socket Code G

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list