Skip Content
RELAY TIME DELAY 1.5A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELAY TIME DELAY 1.5A

ICM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E235
  • Mfr. Model # 4E235
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • % Volts Unbalance -
  • Control Volts 18 To 30
  • Drop Out -
  • Depth -
  • Contact Rating (Amps) 1.5
  • Application Lock Out Protection For Anticipator Type Thermostats in HVAC and Refrigeration
  • HP -
  • Height -
  • Hold -
  • Increased Torque (Oz.-In.) -
  • Includes 1/4" Quick Connect, Single Hole Mounting
  • Item Time Delay
  • NC Output (Amps) -
  • N.O. Output (Amps) -
  • Time Delay Adj. 180 to 600 Sec.
  • Phase -
  • Hz 50/60
  • Type Delay on Break/Lockout
  • Pick Up -
  • Width -
  • Response Time (ms) -
  • Temp. Rating (F) -40 To 167
  • Voltage 18 To 30
  • Agency Compliance IEEE587
  • Memory Storage -
  • Monitors -
  • Delay Extended Adjustable Time Range-in Knob-Adjustable or Fixed Time

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List