RELAY,SPST-NO-DM,4 PINS,12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,SPST-NO-DM,4 PINS,12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5Z550
  • Mfr. Model # 5Z550
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Coil Volts 12VDC
  • HP @ 120V 2
  • Item Relay
  • Contact Material Silver Cadmium Oxide
  • Standards E40944
  • Dimensions 2.30"H, 2.50"W, 2.50"D
  • HP @ 240V 2
  • Number of Poles 1
  • Coil Rating Not Rated
  • AC Contact Rating - Relay 40 A @ 300 V
  • Number of Pins - Relay 4
  • DC Contact Rating - Relay 40 A @ 28 V
  • Contact Form - Relay SPST-NO
  • Power Relay Style Open Power Relay
  • Electrical Connection - Power Relay Screw
  • Mounting - Power Relay Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list