Skip Content
RELAY,SOLID STATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELAY,SOLID STATE

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C901
  • Mfr. Model # 6C901
  • UNSPSC # 39121542
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Solid State Relay, Puck Style
  • Includes Protective Cover
  • Switch Type Photocoupler
  • Number of Poles 3
  • Case Color Tan
  • Finger Safe Yes
  • Output or Controlled Voltage Range 24 - 240 VAC
  • Relay Turns On At Zero Crossing
  • Max. Output Amps w/Heat Sink 10
  • Input or Control Voltage Range 100 - 120 VAC
  • Mounting - Solid State Relay Surface
  • Heat Sink Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list