Skip Content
RELAY,SOLID STATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELAY,SOLID STATE

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZH23
  • Mfr. Model # 5ZH23
  • UNSPSC # 39121542
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Switch Type Phototriac
  • Item Solid State Relay
  • Number of Poles 3
  • Max. Output Amps w/Heat Sink 10
  • Case Color Black
  • Finger Safe No
  • Mounting - Solid State Relay Surface
  • Output or Controlled Voltage Range 100 - 240 VAC
  • Relay Turns On At Zero Crossing
  • Input or Control Voltage Range 10 - 14 VDC
  • Heat Sink Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list