RELAY,SOCKET MODULE,2PIN,120VAC/VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,SOCKET MODULE,2PIN,120VAC/VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGT4
  • Mfr. Model # 1EGT4
  • UNSPSC # 31162313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Depth (In.) 1.1
  • Package Quantity 1
  • Type Metal Oxide Varistor, 120VAC/VDC
  • Item Expansion Module
  • Length (In.) 0.3
  • For Use With G, L, Q, R Module Sockets
  • Width (In.) 0.5
  • Standards E49375

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list