Skip Content
RELAY,SEQUENCING,DPDT,24VAC,COIL VO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,SEQUENCING,DPDT,24VAC,COIL VO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGU6
  • Mfr. Model # 1EGU6
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.26 lbs

Technical Specs

  • Coil Volts 24 VAC
  • Item Relay
  • Contact Material Silver Alloy
  • Socket Code C
  • Standards E40944
  • Socket 5X853, 1ERG3
  • Number of Poles 2
  • Status Indicator LED
  • Push To Test No
  • Plug-In Relay Style Impulse Sequencing
  • Number of Pins - Relay 8
  • AC Contact Rating - Relay 12 A @ 240 V
  • Base Type - Plug In Relay Square
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list