RELAY,SEQUENCING,DPDT,120VAC,COIL V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,SEQUENCING,DPDT,120VAC,COIL V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGU4
  • Mfr. Model # 1EGU4
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.26 lbs

Technical Specs

  • Coil Volts 120 VAC
  • Item Relay
  • Contact Material Silver Alloy
  • Standards E40944
  • Socket Code C
  • Socket 5X853, 1ERG3
  • Number of Poles 2
  • Status Indicator LED
  • Push To Test No
  • Plug-In Relay Style Impulse Sequencing
  • AC Contact Rating - Relay 12 A @ 240 V
  • Number of Pins - Relay 8
  • Contact Form - Relay DPDT
  • Base Type - Plug In Relay Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list