Skip Content
RELAY SAFETY 24V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RELAY SAFETY 24V DC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDCAD32BD
  • Mfr. Model # CAD32BD
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Coil Volts 24VDC
  • Item IEC Control Relay
  • Contact Form 3NO/2NC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list