RELAY PRE WIRED SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY PRE WIRED SPDT

FUNCTIONAL DEVICES INC / RIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LE35
  • Mfr. Model # 5LE35
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Coil Volts 10-30VAC/DC, 120VAC
  • Item Enclosed Pre-Wired Relay
  • Contact Form SPDT
  • Contact Material Gold Flashed Silver Cadmium Oxide
  • HP @ 240V 1/3 NO, 1/6 NC
  • Contact Amp Rating (Resistive) 10
  • HP @ 120V 1/3 NO, 1/6 NC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list