RELAY POWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY POWER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5X847
  • Mfr. Model # 5X847
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Coil Volts 120VAC
  • HP @ 120V 1-1/2
  • Standards E40944
  • Item Relay
  • Contact Material Silver Cadmium Oxide
  • Dimensions 2.50"H, 2.50"W, 3.40"D
  • HP @ 240V 1-1/2
  • Number of Poles 2
  • Coil Rating Not Rated
  • Number of Pins - Relay 8
  • AC Contact Rating - Relay 40 A @ 300 V
  • DC Contact Rating - Relay 40 A @ 28 V
  • Power Relay Style Open Power Relay
  • Contact Form - Relay DPDT
  • Electrical Connection - Power Relay Screw
  • Mounting - Power Relay Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list