Skip Content
RELAY,POWER OFF DELAY,24V,.05SEC-30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELAY,POWER OFF DELAY,24V,.05SEC-30

MACROMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WMK1
  • Mfr. Model # 5WMK1
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Coil Volts 24VAC/DC
  • Item Time Delay Relay
  • Contact Amp Rating (Resistive) 10
  • Max. Time Setting 30 min.
  • Base Type Octal
  • Contact Form DPDT
  • Contact Material Silver Alloy
  • Function Power Off Delay (True Off Delay)
  • Hz 50/60
  • Min. Time Setting 0.05 sec.
  • Operating Functions 10
  • Standards cURus
  • Socket 5X852
  • Pins 8
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list