RELAY,POWER OFF DELAY,120V,0.05SEC- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,POWER OFF DELAY,120V,0.05SEC-

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WMK0
  • Mfr. Model # 5WMK0
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Time Delay Relay
  • Contact Amp Rating (Resistive) 10
  • Max. Time Setting 30 min.
  • Coil Volts 120VAC/DC
  • Base Type Octal
  • Contact Material Silver Alloy
  • Contact Form DPDT
  • Function Power Off Delay (True Off Delay)
  • Min. Time Setting 0.05 sec.
  • Hz 50/60
  • Operating Functions 10
  • Socket 5X852
  • Pins 8
  • Standards cURus
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list