Skip Content
RELAY,POWER,DPST-NO,110VDC,COIL VOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,POWER,DPST-NO,110VDC,COIL VOL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EJH7
  • Mfr. Model # 1EJH7
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Coil Volts 110VDC
  • HP @ 240V 3
  • Item Alternating Relay
  • HP @ 120V 1
  • Contact Material Silver Alloy
  • Hz 50/60
  • Standards E40944
  • Dimensions 1.61"H, 1.40"W, 2.68"D
  • Number of Poles 2
  • Coil Rating 4.0VA, 1.7W
  • Number of Pins - Relay 6
  • AC Contact Rating - Relay 30 A @ 277 V
  • Contact Form - Relay DPST-NO
  • DC Contact Rating - Relay 20 A @ 28 V
  • Power Relay Style Enclosed Power Relay
  • Mounting - Power Relay Bottom Flange, Din Rail
  • Electrical Connection - Power Relay 1/4" Tab Terminal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list