RELAY,POWER,DPDT,24VDC,COIL VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,POWER,DPDT,24VDC,COIL VOLTS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGB2
  • Mfr. Model # 1EGB2
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Coil Volts 24VDC
  • Features Auxiliary Switch
  • HP @ 240V 1-1/2
  • HP @ 120V 1-1/2
  • Item Relay
  • Contact Material Silver Alloy
  • Hz 50/60
  • Standards E40944
  • Dimensions 2.50"H, 2.50"W, 2.50"D
  • Number of Poles 2
  • Number of Pins - Relay 8
  • AC Contact Rating - Relay 40 A @ 277 V
  • Coil Rating 10.0VA, 3.0W
  • DC Contact Rating - Relay 40 A @ 28 V
  • Contact Form - Relay DPDT
  • Electrical Connection - Power Relay Screw
  • Power Relay Style Open Power Relay
  • Mounting - Power Relay Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list