Skip Content
RELAY,POWER,DPDT,12VDC,COIL VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,POWER,DPDT,12VDC,COIL VOLTS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGE4
  • Mfr. Model # 1EGE4
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Coil Volts 12VDC
  • Item Alternating Relay
  • Contact Material Silver Alloy
  • Socket Code C
  • Socket 5X853, 1ERG3
  • Standards E40944
  • Number of Poles 2
  • Status Indicator Mechanical Flag
  • Push To Test No
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 8
  • AC Contact Rating - Relay 10 A @ 300 V
  • DC Contact Rating - Relay 10 A @ 28 V
  • Base Type - Plug In Relay Square
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list