Skip Content
RELAY,POWER,3PDT,24VDC,COIL VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,POWER,3PDT,24VDC,COIL VOLTS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EJE7
  • Mfr. Model # 1EJE7
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.2 lbs

Product Details

Square base plug-in, side flange, power relay, 11 pins, contact form 3PDT, 24 VDC, coil volts.

Technical Specs

  • Coil Volts 24 VDC
  • Item Relay
  • Contact Material Silver Alloy
  • Socket Code C
  • Standards E40944
  • Socket 5X853, 1ERG3
  • Number of Poles 3
  • Status Indicator LED and Mechanical Flag
  • Push To Test Lockable
  • Plug-In Relay Style General Purpose
  • AC Contact Rating - Relay 10 A @ 277 V
  • Number of Pins - Relay 11
  • Base Type - Plug In Relay Square
  • Contact Form - Relay 3PDT
  • DC Contact Rating - Relay 10 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list