RELAY,POWER,3PDT,24VDC,COIL VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,POWER,3PDT,24VDC,COIL VOLTS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGH1
  • Mfr. Model # 1EGH1
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.21 lbs

Product Details

Square base power relay, 11 pins, contact form 3PDT, 24 VDC, coil volts.

Technical Specs

  • Item Relay
  • Coil Volts 24 VDC
  • Contact Material Silver Alloy
  • Standards E40944
  • HP @ 120V 1/2
  • Hz 50/60
  • HP @ 240V 1/2
  • Number of Poles 3
  • Number of Pins - Relay 11
  • AC Contact Rating - Relay 20 A @ 150 V
  • Power Relay Style Enclosed Power Relay
  • DC Contact Rating - Relay 13 A @ 28 V
  • Contact Form - Relay 3PDT
  • Mounting - Power Relay Side Flange
  • Electrical Connection - Power Relay 1/4" Tab Terminal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list