RELAY,POWER,3PDT,12VDC,COIL VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,POWER,3PDT,12VDC,COIL VOLTS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EJD1
  • Mfr. Model # 1EJD1
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.2 lbs

Product Details

Square base plug-in, side flange, power relay, 11 pins, contact form 3PDT, 12 VDC, coil volts.

Technical Specs

  • Coil Volts 12 VDC
  • Item Relay
  • Contact Material Silver Alloy
  • Standards E40944
  • HP @ 120V 1/3
  • HP @ 240V 1/2
  • Contact Form - Relay 3PDT
  • Flange Location Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list