RELAY POWER 2CO LED 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY POWER 2CO LED 12VDC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDRPM22JD
  • Mfr. Model # RPM22JD
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Alternating Relay
  • Coil Volts 12VDC
  • Contact Material Silver Nickel
  • Socket Code D
  • Socket 1YAA9
  • Standards UL, CE, CCN, RoHS
  • Features Plug In Protection Module to Protect Against Electrical Spikes
  • Number of Poles 2
  • Status Indicator LED and Mechanical Flag
  • Push To Test Lockable
  • Number of Pins - Relay 8
  • Plug-In Relay Style General Purpose
  • AC Contact Rating - Relay 15 A @ 277 V
  • Base Type - Plug In Relay Square
  • DC Contact Rating - Relay 15 A @ 28 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list