RELAY POWER 2CO 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY POWER 2CO 12VDC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDRPM21JD
  • Mfr. Model # RPM21JD
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Coil Volts 12VDC
  • Item Alternating Relay
  • Contact Material Silver Nickel
  • Socket Code D
  • Standards UL, CE, CCN, RoHS
  • Socket 1YAA9
  • Features Plug In Protection Module to Protect Against Electrical Spikes
  • Number of Poles 2
  • Status Indicator Mechanical Flag
  • Push To Test Lockable
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 8
  • DC Contact Rating - Relay 15 A @ 28 V
  • AC Contact Rating - Relay 15 A @ 277 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list