RELAY PLUG IN,SPDT,240COIL VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY PLUG IN,SPDT,240COIL VOLTS

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YDD6
  • Mfr. Model # 1YDD6
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Relay
  • Coil Volts 240VAC
  • Socket Code D
  • Standards UL, CSA, VDE, SEV, CE
  • Socket 4DG59
  • Contact Material Silver Alloy
  • Number of Poles 1
  • Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts
  • Status Indicator No
  • Push To Test Manual
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 8
  • Plug-In Relay Style General Purpose
  • AC Contact Rating - Relay 15 A @ 120 V
  • DC Contact Rating - Relay 15 A @ 24 V
  • Contact Form - Relay SPDT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list