RELAY PLUG IN,LED,SPDT,240VAC COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY PLUG IN,LED,SPDT,240VAC COIL

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YCL2
  • Mfr. Model # 1YCL2
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Coil Volts 240VAC
  • Contact Material Silver Alloy
  • Item Relay
  • Socket Code H
  • Socket 6C898
  • Standards UL, CSA, VDE
  • Number of Poles 1
  • Status Indicator LED and Mechanical Flag
  • Number of Pins - Relay 5
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Square
  • Push To Test Manual
  • AC Contact Rating - Relay 10 A @ 240 V
  • DC Contact Rating - Relay 10 A @ 28 V
  • Contact Form - Relay SPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list