RELAY PLUG IN,LED,SPDT,120 COIL VOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY PLUG IN,LED,SPDT,120 COIL VOL

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YCL6
  • Mfr. Model # 1YCL6
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Coil Volts 120VAC
  • Contact Material Silver Alloy
  • Item Relay
  • Socket Code C
  • Socket 5ZJ16
  • Standards UL, CSA
  • Number of Poles 1
  • Status Indicator LED
  • Push To Test Manual
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 5
  • Base Type - Plug In Relay Square
  • AC Contact Rating - Relay 10 A @ 240 V
  • DC Contact Rating - Relay 10 A @ 28 V
  • Contact Form - Relay SPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list