Skip Content
RELAY PLUG IN,LED,DPDT,24VAC COIL V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY PLUG IN,LED,DPDT,24VAC COIL V

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YCP9
  • Mfr. Model # 1YCP9
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Relay
  • Coil Volts 24VAC
  • Contact Material Silver Nickel
  • Socket Code K
  • Socket 4KN18
  • Standards UL, CSA, VDE, SEV, CE
  • Number of Poles 2
  • Status Indicator LED
  • Push To Test Manual
  • Number of Pins - Relay 8
  • Base Type - Plug In Relay Square
  • Plug-In Relay Style General Purpose
  • AC Contact Rating - Relay 5 A @ 240 V
  • DC Contact Rating - Relay 5 A @ 28 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list