RELAY PLUG IN,LED,DPDT,120 COIL VOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY PLUG IN,LED,DPDT,120 COIL VOL

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YCP5
  • Mfr. Model # 1YCP5
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Coil Volts 120VAC
  • Item Relay
  • Contact Material Silver Alloy
  • Socket Code C
  • Standards UL, CSA
  • Socket 5ZJ16
  • Number of Poles 2
  • Status Indicator LED
  • Push To Test Manual
  • Number of Pins - Relay 8
  • Plug-In Relay Style General Purpose
  • AC Contact Rating - Relay 10 A @ 240 V
  • Base Type - Plug In Relay Square
  • DC Contact Rating - Relay 10 A @ 28 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list