RELAY PLUG IN,LED,DPDT,12 COIL VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY PLUG IN,LED,DPDT,12 COIL VOLT

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YCN4
  • Mfr. Model # 1YCN4
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Relay
  • Coil Volts 12VDC
  • Socket Code J
  • Contact Material Silver Alloy
  • Standards UL, CSA, VDE
  • Socket 6C899
  • Number of Poles 2
  • Status Indicator LED and Mechanical Flag
  • Push To Test Manual
  • Number of Pins - Relay 8
  • Plug-In Relay Style General Purpose
  • DC Contact Rating - Relay 5 A @ 28 V
  • Base Type - Plug In Relay Square
  • AC Contact Rating - Relay 5 A @ 240 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list