RELAY PLUG IN,LED,4PDT,240 COIL VOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY PLUG IN,LED,4PDT,240 COIL VOL

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YCU3
  • Mfr. Model # 1YCU3
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Relay
  • Contact Material Silver Nickel
  • Coil Volts 240VAC
  • Socket Code G
  • Socket 5ZJ21
  • Standards UL, CSA, VDE, SEV, CE
  • Features Cadmium Free Contacts
  • Number of Poles 4
  • Status Indicator LED
  • Push To Test Manual
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Square
  • DC Contact Rating - Relay 5 A @ 28 V
  • Number of Pins - Relay 14
  • AC Contact Rating - Relay 5 A @ 240 V
  • Contact Form - Relay 4PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list