Skip Content
RELAY PLUG IN,LED,4PDT,12 COIL VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY PLUG IN,LED,4PDT,12 COIL VOLT

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YCT8
  • Mfr. Model # 1YCT8
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Coil Volts 12VDC
  • Item Relay
  • Contact Material Silver Alloy
  • Socket 1YAX3, 2XC09
  • Standards UL, CSA, VDE, SEV, CE
  • Socket Code F
  • Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts
  • Number of Poles 4
  • Push To Test Manual
  • Status Indicator LED
  • Green Environmental Attribute RoHS Compliant
  • Number of Pins - Relay 14
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Square
  • AC Contact Rating - Relay 10 A @ 120 V
  • DC Contact Rating - Relay 10 A @ 24 V
  • Contact Form - Relay 4PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list