Skip Content
RELAY PLUG IN,LED,3PDT,12VDC COIL V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY PLUG IN,LED,3PDT,12VDC COIL V

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YCT3
  • Mfr. Model # 1YCT3
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Coil Volts 12VDC
  • Item Relay
  • Socket Code E
  • Contact Material Silver Nickel
  • Standards UL, CSA, VDE, SEV, CE
  • Socket 1YAX2
  • Number of Poles 3
  • Status Indicator LED
  • Push To Test Manual
  • Green Environmental Attribute RoHS Compliant
  • DC Contact Rating - Relay 5A @ 28V
  • AC Contact Rating - Relay 5A @ 240V
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 11
  • Contact Form - Relay 3PDT
  • Base Type - Plug In Relay Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list