RELAY PLUG IN,LED,3PDT,120 COIL VOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY PLUG IN,LED,3PDT,120 COIL VOL

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YCR6
  • Mfr. Model # 1YCR6
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Relay
  • Coil Volts 120VAC
  • Contact Material Silver Alloy
  • Socket Code E
  • Standards UL, CSA, VDE, SEV, CE
  • Socket 2XC08
  • Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts
  • Number of Poles 3
  • Status Indicator LED
  • Push To Test Manual
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 11
  • AC Contact Rating - Relay 10 A @ 120 V
  • Base Type - Plug In Relay Square
  • DC Contact Rating - Relay 10 A @ 24 V
  • Contact Form - Relay 3PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list