Skip Content
RELAY,PLUG IN,DPDT,6VAC,COIL VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,PLUG IN,DPDT,6VAC,COIL VOLTS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGY8
  • Mfr. Model # 1EGY8
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Coil Volts 6VAC
  • Item Relay
  • Features LED Indicator, Test Button, Manual Hold
  • Contact Material Silver Alloy
  • Socket Code A
  • Standards E40944
  • Socket 5X852, 1EGP3, 1EGP5
  • Number of Poles 2
  • Status Indicator LED and Mechanical Flag
  • Number of Pins - Relay 8
  • Push To Test Lockable
  • Plug-In Relay Style General Purpose
  • AC Contact Rating - Relay 10A @ 277V
  • Base Type - Plug In Relay Octal
  • DC Contact Rating - Relay 10A @ 28V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list