RELAY PLUG IN,DPDT,240COIL VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY PLUG IN,DPDT,240COIL VOLTS

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YDC7
  • Mfr. Model # 1YDC7
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Relay
  • Coil Volts 240VAC
  • Contact Material Silver Nickel
  • Socket Code K
  • Standards UL, CSA, VDE, SEV, CE
  • Socket 4KN18
  • Number of Poles 2
  • Status Indicator No
  • Plug-In Relay Style General Purpose
  • Push To Test Manual
  • Number of Pins - Relay 8
  • Base Type - Plug In Relay Square
  • DC Contact Rating - Relay 5 A @ 28 V
  • AC Contact Rating - Relay 5 A @ 240 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list