Skip Content
RELAY,PLUG IN,DPDT,12VDC COIL VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,PLUG IN,DPDT,12VDC COIL VOLTS

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YDK7
  • Mfr. Model # 1YDK7
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Coil Volts 12VDC
  • Item Relay
  • Contact Material Silver
  • Standards UL, CSA, TUV, VDE
  • Socket Code B
  • Socket 1YAX5
  • Number of Poles 2
  • Push To Test Manual
  • Status Indicator Mechanical Flag
  • Plug-In Relay Style Latching
  • AC Contact Rating - Relay 10A @ 240V
  • Number of Pins - Relay 11
  • Base Type - Plug In Relay Octal
  • DC Contact Rating - Relay 10A @ 28V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list