Skip Content
RELAY,PLUG IN,DPDT,12 COIL VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,PLUG IN,DPDT,12 COIL VOLTS

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YDE6
  • Mfr. Model # 1YDE6
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Coil Volts 12VDC
  • Item Relay
  • Contact Material Silver Alloy
  • Standards UL, CSA, VDE, SEV, CE
  • Socket Code D
  • Socket 4DG59
  • Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts
  • Number of Poles 2
  • Status Indicator No
  • Push To Test Manual
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 8
  • Base Type - Plug In Relay Square
  • DC Contact Rating - Relay 5 A @ 24 V
  • AC Contact Rating - Relay 5 A @ 120 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list