RELAY PLUG IN 240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY PLUG IN 240VAC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8501RS44V20
  • Mfr. Model # 8501RS44V20
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Coil Volts 120VAC
  • Contact Material Silver Cadmium Oxide
  • Item Relay
  • Socket Code F
  • Socket 2DT92
  • Features SPDT Through 4PDT, AC or DC Operated, Horsepower Rated, Socket Compatible, Manual Operator/ Green LED Pilot Light Options, Silver Tin Oxide Contacts
  • Number of Poles 4
  • Standards UL Listed, CSA Certified
  • Status Indicator No
  • Push To Test No
  • Number of Pins - Relay 14
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Square
  • AC Contact Rating - Relay 10 A @ 277 V
  • DC Contact Rating - Relay 10 A @ 28 V
  • Contact Form - Relay 4PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list