RELAY OVERLOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY OVERLOAD

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLRD3357
  • Mfr. Model # LRD3357
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1310
  • Shipping Weight 1.09 lbs

Product Details

IEC Overload Relay 37.0 - 50.0 amp.

Technical Specs

  • For Use With LC1D50 thru LC1D80 Contactor
  • Depth 4.76"
  • Features Differential
  • Number of Poles 3
  • Item Overload Relay
  • Height 4.84"
  • Current Range 37.0 A - 50.0 A
  • Width 2.95"
  • Standards UL, CSA, ATEX D 94/9/CE, GOST
  • Sensing Method Thermal
  • Trip Class 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list