RELAY,OVERLOAD AND HARD START CAPAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,OVERLOAD AND HARD START CAPAC

SUPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LWX4
  • Mfr. Model # 4LWX4
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Drop Out -
  • Application Used On Residential and Commercial Compressors 1200 to 7600 Btuh
  • Depth -
  • % Volts Unbalance -
  • Control Volts 115
  • For Use With 1200 to 7600
  • Height 5-3/4"
  • HP 1/3 to 1/2
  • Hold -
  • Includes 2 Medium Wire Nuts
  • Item Hard Start
  • Increased Torque (Oz.-In.) -
  • Time Delay -
  • Phase 1
  • Type Relay, Overload and Start Capacitor
  • Width 2" Diameter
  • Hz 60
  • Pick Up -
  • Temp. Rating (F) -
  • Response Time (ms) -
  • Voltage 115
  • Agency Compliance UL
  • Delay -
  • Memory Storage -
  • Monitors -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list