Skip Content
RELAY OVERLOAD 12-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELAY OVERLOAD 12-18

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLRD21
  • Mfr. Model # LRD21
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1310
  • Shipping Weight 0.32 lbs

Product Details

IEC Overload Relay 12.0 - 18.0 amp.

Technical Specs

  • Features Single Phase Sensitivity, Differential
  • Depth 2.75"
  • For Use With LC1D18 thru LC1D32 Contactor
  • Height 3.62"
  • Current Range 12.0 A - 18.0 A
  • Number of Poles 3
  • Width 1.77"
  • Item Overload Relay
  • Standards UL, CSA, ATEX D 94/9/CE, GOST
  • Sensing Method Bimetallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list