RELAY OVERLOAD 1-1,6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY OVERLOAD 1-1,6

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQLRD06
  • Mfr. Model # LRD06
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1310
  • Shipping Weight 0.31 lbs

Product Details

IEC Overload Relay 1.0 - 1.7 amp.

Technical Specs

  • Depth 2.75"
  • For Use With LC1D09 thru LC1D32 Contactor
  • Features Single Phase Sensitivity, Differential
  • Height 3.62"
  • Item Overload Relay
  • Number of Poles 3
  • Standards UL, CSA, ATEX D 94/9/CE, GOST
  • Width 1.77"
  • Current Range 1.00 A - 1.60 A
  • Sensing Method Bimetallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list