RELAY,OCTAL,SPDT,240VAC,COIL VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,OCTAL,SPDT,240VAC,COIL VOLTS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGV6
  • Mfr. Model # 1EGV6
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.2 lbs

Product Details

Octal base plug-in relay, 8 pins, contact form SPDT, 240 VAC, coil volts.

Technical Specs

  • Item Alternating Relay
  • Coil Volts 5.240 VAC
  • Contact Material Silver Alloy
  • Socket Code A
  • Socket 5X852, 1EGP3, 1EGP5
  • Standards E40944
  • Number of Poles 1
  • Push To Test No
  • Status Indicator LED and Mechanical Flag
  • Number of Pins - Relay 8
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Octal
  • AC Contact Rating - Relay 10 A @ 277 V
  • DC Contact Rating - Relay 10 A @ 28 V
  • Contact Form - Relay SPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list