RELAY,OCTAL,SPDT,12VDC,COIL VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY,OCTAL,SPDT,12VDC,COIL VOLTS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGV5
  • Mfr. Model # 1EGV5
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.2 lbs

Product Details

Octal base plug-in relay, 8 pins, contact form SPDT, 12 VDC, coil volts.

Technical Specs

  • Coil Volts 1.12 VDC
  • Item Alternating Relay
  • Contact Material Silver Alloy
  • Standards E40944
  • Socket Code A
  • Socket 5X852, 1EGP3, 1EGP5
  • Number of Poles 1
  • Status Indicator LED and Mechanical Flag
  • Push To Test No
  • Contact Form - Relay SPDT
  • Number of Pins - Relay 8
  • Plug-In Relay Style General Purpose
  • AC Contact Rating - Relay 10 A @ 277 V
  • DC Contact Rating - Relay 10 A @ 28 V
  • Base Type - Plug In Relay Octal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list