RELAY,OCTAL,SPDT,120VAC,COIL VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,OCTAL,SPDT,120VAC,COIL VOLTS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EGV9
  • Mfr. Model # 1EGV9
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.2 lbs

Product Details

Octal base plug-in relay, 8 pins, contact form SPDT, 120 VAC, coil volts.

Technical Specs

  • Features Super Series, LED Indicator, Push to Test Button, Manual Hold
  • Coil Volts 4.120 VAC
  • Item Alternating Relay
  • Socket Code A
  • Contact Material Silver Alloy
  • Standards E40944
  • Socket 5X852, 1EGP3, 1EGP5
  • Number of Poles 1
  • Status Indicator LED
  • Push To Test Manual
  • Plug-In Relay Style General Purpose
  • Number of Pins - Relay 8
  • Base Type - Plug In Relay Octal
  • DC Contact Rating - Relay 10A @ 28V
  • AC Contact Rating - Relay 10A @ 277V
  • Contact Form - Relay SPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list