RELAY,OCTAL,DPDT,240VAC,COIL VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY,OCTAL,DPDT,240VAC,COIL VOLTS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EHB3
  • Mfr. Model # 1EHB3
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1327
  • Shipping Weight 0.23 lbs

Technical Specs

  • Coil Volts 5.240 VAC
  • Item Relay
  • Contact Material Silver Alloy
  • Socket Code B
  • Standards E40944
  • Socket 6X156, 1EGP2, 1EGP4
  • Number of Poles 2
  • Number of Pins - Relay 11
  • Status Indicator No
  • Base Type - Plug In Relay Octal
  • Plug-In Relay Style Latching
  • Push To Test No
  • AC Contact Rating - Relay 10 A @ 277 V
  • DC Contact Rating - Relay 10 A @ 28 V
  • Contact Form - Relay DPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list