RELAY,OCTAL,3PDT,240VAC,COIL VOLTS
RELAY,OCTAL,3PDT,240VAC,COIL VOLTS
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Octal base plug-in relay, 11 pins, contact form 3PDT, 240 VAC, coil volts. Features led indicator and push to test button.
Technical Specs
- Item - Relay General Purpose Relay
- AC Contact Rating - Relay 10 A @ 277V
- Base Type - Plug In Relay Octal
- Contact Form - Relay 3PDT
- Socket Code - Relay B
- Contact Material Silver Alloy
- Push To Test Lockable
- Body Width - Relay 1.40 in
- Overall Height - Relay 2.95 in
- HP @ 240V 1/2 hp
- Coil Volts 240V AC
- DC Contact Rating - Relay 10 A @ 28V
- Number of Pins - Relay 11
- Mounting - Relay Plug-In
- Power Consumption - Relay 3.0 VA
- Status Indicator LED and Mechanical Flag
- Body Height - Relay 2.20 in
- Body Depth - Relay 1.40 in
- HP @ 120V 1/3 hp
- Standards E40944
Alternate Products
-
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.40
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.21
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.26
/ EACH