Skip Content
RELAY MODULE 120VAC 12MA DPDT W/ BA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RELAY MODULE 120VAC 12MA DPDT W/ BA

ALTRONIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WAP4
  • Mfr. Model # 4WAP4
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With -
  • Finish -
  • Height (In.) 1.00
  • Includes -
  • Length (In.) 1.63
  • Item Relay Module 120Vac 12Ma DPDT w/ Base
  • Material Phenolic or Fiberglass
  • Type Relay
  • Voltage Output -
  • Width (In.) 0.75
  • Batteries Required No
  • Input Voltage 115VAC
  • Input Frequency (Hz) 60
  • Output Current (Amps) -
  • Number of Outputs -
  • Enclosure Depth (In.) -
  • Standards UL Recognized, CSA
  • Enclosure Height (In.) -
  • Enclosure Width (In.) -
  • Sub-Category Relay Module

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List