RELAY MODULE 12/24VDC 75MA DPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RELAY MODULE 12/24VDC 75MA DPDT

ALTRONIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WAP6
  • Mfr. Model # 4WAP6
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes -
  • Finish -
  • Height (In.) 1.00
  • For Use With -
  • Length (In.) 2.00
  • Item Relay Module 12/24VDC 75Ma DPDT
  • Material Phenolic or Fiberglass
  • Voltage Output -
  • Width (In.) 2.75
  • Batteries Required No
  • Input Frequency (Hz) -
  • Type Relay
  • Input Voltage 12/24VDC
  • Standards -
  • Output Current (Amps) -
  • Enclosure Height (In.) -
  • Enclosure Width (In.) -
  • Enclosure Depth (In.) -
  • Sub-Category Relay Module

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list