Skip Content
RELAY MINIATURE 2CO 110VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RELAY MINIATURE 2CO 110VDC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDRXM2AB1FD
  • Mfr. Model # RXM2AB1FD
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Coil Volts 110VDC
  • Item Alternating Relay
  • Contact Material Silver Nickel
  • Socket 1XZV3, 1XZV4, 1XZV5
  • Socket Code G
  • Standards UL, CE, CCN, RoHS
  • Number of Poles 2
  • Push To Test Lockable
  • Status Indicator Mechanical Flag
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 8
  • AC Contact Rating - Relay 12 A @ 277 V
  • Plug-In Relay Style General Purpose
  • Contact Form - Relay DPDT
  • DC Contact Rating - Relay 12 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list